Beli crane elektrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  2. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  3. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  4. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  5. RIDGID Cable Kit
    Mulai

    Rp4.799.900

  6. RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp119.999.900

    RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)
    atribut:
    • Catalog Number: 33922
    • Type: K-1500B
  7. RIDGID PowerClear R7
    Mulai

    Rp6.599.900

    RIDGID PowerClear R7
    atribut:
    • Catalog Number: 59138
    • Cable Length (inch): 30
    • Pipe Size (inch): 3/4-1 1/2
  8. RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Mulai

    Rp96.999.900

    RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Deskripsi:
    The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.
    atribut:
    • Cable Size (inch): 7/8 & 1-1/4
    • Cable Size (mm): 22 & 32
    • Drain Capacity (mm): 50-200
    • Drain Line Capacity (inch): 2-8
    • Included Standard: Mitt, Guide Hose, Decoupler
    • Motor Output (HP): 3/4
    • Motor Power (W): 1248
    • Operating Speed (rpm): 700
    • Voltage/Frequency (V/Hz): 115/60
  9. RIDGID All Purpose Wind Cable
    Mulai

    Rp999.900

    RIDGID All Purpose Wind Cable
    Deskripsi:
    The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
  10. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  11. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  12. RIDGID Drain Cleaner Machine
    Mulai

    Rp88.999.900

    RIDGID Drain Cleaner Machine
    Deskripsi:
    The K-1500 Sectional Machine - For 2" to 8" Drain and Sewer Lines The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages – indoors or out. High-speed cleaning gets the job done faster and better.
    atribut:
    • Cable Size (inch): 7/8, 1 1/4
    • Frequency (Hz): 50/60
    • Included: A-1 Mitt, A-12 Pin Key, Rear Guide Hose
    • Line Size (inch): 2-8
    • Motor Power (HP): 3/4
    • Motor Speed (rpm): 710
    • Voltage (V): 220-230
Daftar Harga crane elektrik Terbaru October 2026
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Rp43.999.900
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900
RIDGID Drain Cleaner Sink Machine (Mesin Pembersih Saluran Air)Rp15.999.900
RIDGID Hand Spinner with AUTOFEEDRp1.099.900
RIDGID Cable KitRp4.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)